Motion
64140122

Made in USA
64140122

3/8" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length
Mi Item #11695522
MFR #64140122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64140122

3/8" Head Diam x 1/4" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length
Mi Item #11695522
MFR #64140122

Mfr description
64140122 64140122 3/8X1/4 1/4"SHK CBN MO
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)