Motion
64140148

Made in USA
64140148

3/8" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length
Mi Item #11695524
MFR #64140148
Price$115.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64140148

3/8" Head Diam x 1/2" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length
Mi Item #11695524
MFR #64140148

Mfr description
64140148 64140148 3/8X1/2 1/4"SHK CBN MO
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.43/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)