Motion
64140155

Made in USA
64140155

5/8" Head Diam x 3/8" Head Thickness CBN Grinding Pin;1/4" Shank Diam
Mi Item #11695525
MFR #64140155
Price$164.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64140155

5/8" Head Diam x 3/8" Head Thickness CBN Grinding Pin;1/4" Shank Diam
Mi Item #11695525
MFR #64140155

Mfr description
64140155 64140155 5/8X3/8X1/4 SHANK SELE
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.03/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    CBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)