Motion
64140205

Made in USA
64140205

3/8" Head Diam x 3/8" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length
Mi Item #11695530
MFR #64140205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64140205

3/8" Head Diam x 3/8" Head Thickness Diamond (Abrasive) Grinding Pin;1/4" Shank Diam x 1-3/4" Shank Length
Mi Item #11695530
MFR #64140205

Mfr description
64140205 64140205 3/8X3/8 1/4"SHK DIAMON
  • Diamond is one of the hardest and durable abrasive materials. Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision. Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)