Motion
64213184

Made in USA
64213184

4" Long x 1" Wide x 1/8" Thick, Aluminum Oxide Sharpening Stone Knife, Coarse Grade
Mi Item #11695535
MFR #64213184
Price$13.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64213184

4" Long x 1" Wide x 1/8" Thick, Aluminum Oxide Sharpening Stone Knife, Coarse Grade
Mi Item #11695535
MFR #64213184

Mfr description
64213184 64213184 4X1X1/8" COARSE INDIA
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.25/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/8 in
  • Overall Width  
    1 in

Details

  • Grade
    Coarse
  • PSC Code
    5345
  • Specification
    CF724
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)