Motion
64474596

Made in USA
64474596

1/8" Shoulder Diam x 1/8" Shoulder Length, #4-40 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11695536
MFR #64474596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64474596

1/8" Shoulder Diam x 1/8" Shoulder Length, #4-40 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11695536
MFR #64474596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64474596 64474596 1/8X1/8 SLOT 18-8 SS S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Key Size
    3/16in
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    1/8 in
  • Shoulder Length
    1/8 in
  • Thread Depth
    5/32 in
  • Thread Size
    #4-40
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought