Motion
64474612

Made in USA
64474612

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11695538
MFR #64474612
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64474612

1/8" Shoulder Diam x 1/4" Shoulder Length, #4-40 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11695538
MFR #64474612

Mfr description
64474612 64474612 1/8X1/4 SLOT 18-8 SS S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Key Size
    1/4in
  • Shoulder Diameter
    1/8 in
  • Shoulder Length
    1/4 in
  • Thread Depth
    5/32 in
  • Thread Size
    #4-40

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)