Motion
64474703

Made in USA
64474703

3/16" Shoulder Diam x 5/8" Shoulder Length, #8-32 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11695548
MFR #64474703
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64474703

3/16" Shoulder Diam x 5/8" Shoulder Length, #8-32 UNC, Slotted Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11695548
MFR #64474703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.38/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    5/8 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC

Overview

Mfr description
64474703 64474703 3/16X5/8 SLOT18-8 SS S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought