Motion
64474984

Made in USA
64474984

1/8" Shoulder Diam x 3/16" Shoulder Length, #4-40 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11695576
MFR #64474984
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64474984

1/8" Shoulder Diam x 3/16" Shoulder Length, #4-40 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 1/4" Head Diam
MI ITEM #11695576
MFR #64474984

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.00/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    1/8 in
  • Shoulder Length
    3/16 in
  • Thread Depth
    5/32 in
  • Thread Size
    #4-40

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Thread Standard
    UNC

Overview

Mfr description
64474984 64474984 1/8X3/16 18-8 SS SELF-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought