Motion
64475205

Made in USA
64475205

1/4" Shoulder Diam x 1" Shoulder Length, #10-32 UNF, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 3/16" Head Height x 3/8" Head Diam
Mi Item #11695598
MFR #64475205
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64475205

1/4" Shoulder Diam x 1" Shoulder Length, #10-32 UNF, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 3/16" Head Height x 3/8" Head Diam
Mi Item #11695598
MFR #64475205

Mfr description
64475205 64475205 1/4X118-8 SS SELF-LOCK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    1/4in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    1 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-32

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)