Motion
64475312

Made in USA
64475312

5/32" Shoulder Diam x 1/2" Shoulder Length, #6-32 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 9/32" Head Diam
MI ITEM #11695609
MFR #64475312
List Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64475312

5/32" Shoulder Diam x 1/2" Shoulder Length, #6-32 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 1/8" Head Height x 9/32" Head Diam
MI ITEM #11695609
MFR #64475312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.28/each for your price

Overview

Mfr description
64475312 64475312 5/32X1/2 18-8 SS SELF-
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    9/32 in
  • Head Height
    1/8 in
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    5/32 in
  • Shoulder Length
    1/2 in
  • Thread Depth
    3/16 in
  • Thread Size
    #6-32
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought