Motion
64475320

Made in USA
64475320

3/16" Shoulder Diam x 7/16" Shoulder Length, #8-32 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11695610
MFR #64475320
List Price$3.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64475320

3/16" Shoulder Diam x 7/16" Shoulder Length, #8-32 UNC, Hex Socket Precision Shoulder Screw;303, 18-8 Stainless Steel with Nylon Locking Patch, Uncoated, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11695610
MFR #64475320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.93/each for your price

Overview

Mfr description
64475320 64475320 3/16X7/16 18-8 SS SELF
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.Nylon is a lightweight, nonconductive material used on threads to prevent loosening.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Key Size
    1/4in
  • Material
    Stainless Steel with Nylon Locking Patch
  • Material Grade
    303, 18-8
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    7/16 in
  • Thread Depth
    3/16 in
  • Thread Size
    #8-32
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought