Motion
64509276

Made in USA
64509276

1/2" Head Diam x 3/8" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-5/8" Shank Length, Coarse Grade
MI ITEM #11695613
MFR #64509276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64509276

1/2" Head Diam x 3/8" Head Thickness CBN Grinding Pin;1/4" Shank Diam x 2-5/8" Shank Length, Coarse Grade
MI ITEM #11695613
MFR #64509276

Mfr description
64509276 64509276 1/2X3/8" USA CBN MANDR
  • Cubic boron nitride (CBN) is similar in hardness to diamond. Commonly used for machining hardened steel and related alloys at high temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.500, 1/2 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/4 in
  • Undercut Length
    in

Details

  • Abrasive Material
    CBN
  • Grade
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)