Motion
64815970

Made in USA
64815970

Threaded Rod - Stainless Steel Material, Right Hand, 5/8-11 Thread size, 6 ft Length
MI ITEM #11695631
MFR #64815970
List Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64815970

Threaded Rod - Stainless Steel Material, Right Hand, 5/8-11 Thread size, 6 ft Length
MI ITEM #11695631
MFR #64815970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.20/each for your price

Overview

Mfr description
64815970 64815970 5/8-11X6' 316SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    6 ft
  • Thread Size
    5/8-11
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    5/8 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    316
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought