Motion
64821580

Made in USA
64821580

Cast Iron Handwheel Only, 1-1/4" Hub Diam
MI ITEM #11695642
MFR #64821580
List Price$177.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64821580

Cast Iron Handwheel Only, 1-1/4" Hub Diam
MI ITEM #11695642
MFR #64821580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.20/each for your price

Overview

Mfr description
64821580 64821580 6" DIA MACHINED OFFSET

Specifications

  • Hub Diameter
    1-1/4 in
  • Material
    Cast Iron
  • PSC Code
    5340
  • Type
    Handwheel Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought