Motion
64821895

Made in USA
64821895

4", Straight Handwheel, 1-1/4" Hub, Cast Iron, Plain Finish
MI ITEM #11695646
MFR #64821895
List Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64821895

4", Straight Handwheel, 1-1/4" Hub, Cast Iron, Plain Finish
MI ITEM #11695646
MFR #64821895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.75/each for your price

Overview

Mfr description
64821895 64821895 4" DIA MACH W/HANDLE S

Specifications

  • Diameter
    4 in
  • Finish Coating
    Plain
  • Handle Type
    Revolving Handle
  • Hub Diameter
    1-1/4
  • Material
    Cast Iron
  • PSC Code
    5340
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought