Motion
64821937

Made in USA
64821937

5", Straight Handwheel, 1-1/2" Hub, Cast Iron, Plain Finish
MI ITEM #11695650
MFR #64821937
List Price$195.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64821937

5", Straight Handwheel, 1-1/2" Hub, Cast Iron, Plain Finish
MI ITEM #11695650
MFR #64821937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$195.48/each for your price

Overview

Mfr description
64821937 64821937 5" DIA MACH W/HANDLE S

Specifications

  • Diameter
    5 in
  • Finish Coating
    Plain
  • Handle Type
    Revolving Handle
  • Hub Diameter
    1-1/2
  • Material
    Cast Iron
  • PSC Code
    5340
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought