1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
64821960
6", Straight Handwheel, 1-5/8" Hub, Cast Iron, Plain Finish
MI ITEM #
11695653
MFR #
64821960
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 64821960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
64821960
6", Straight Handwheel, 1-5/8" Hub, Cast Iron, Plain Finish
MI ITEM #
11695653
MFR #
64821960
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
64821960 64821960 6" DIA MACH W/HAN SOL
Specifications
Diameter
6 in
Finish Coating
Plain
Handle Type
Solid Handle
Hub Diameter
1-5/8
Material
Cast Iron
PSC Code
5340
Type
Straight Handwheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data