Motion
64821978

Made in USA
64821978

6", Straight Handwheel, 1-5/8" Hub, Cast Iron, Plain Finish
MI ITEM #11695654
MFR #64821978
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64821978

6", Straight Handwheel, 1-5/8" Hub, Cast Iron, Plain Finish
MI ITEM #11695654
MFR #64821978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64821978 64821978 6" DIA MACH W/HANDLE S

Specifications

  • Diameter
    6 in
  • Finish Coating
    Plain
  • Handle Type
    Revolving Handle
  • Hub Diameter
    1-5/8
  • Material
    Cast Iron
  • PSC Code
    5340
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought