1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
64822141
12", Straight Handwheel, 3" Hub, Cast Iron, Plain Finish
MI ITEM #
11695664
MFR #
64822141
List Price
$271.78
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 64822141
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
64822141
12", Straight Handwheel, 3" Hub, Cast Iron, Plain Finish
MI ITEM #
11695664
MFR #
64822141
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$271.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
64822141 64822141 12" DIA UNMACHINED STR
Specifications
Diameter
12 in
Finish Coating
Plain
Hub Diameter
3
Material
Cast Iron
PSC Code
5340
Type
Straight Handwheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought