1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
64822166
12", Straight Handwheel, 3" Hub, Cast Iron, Plain Finish
MI ITEM #
11695666
MFR #
64822166
Price
$447.45
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 64822166
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
64822166
12", Straight Handwheel, 3" Hub, Cast Iron, Plain Finish
MI ITEM #
11695666
MFR #
64822166
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$447.45
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
12 in
Hub Diameter
3
Details
Finish Coating
Plain
Handle Type
Solid Handle
Material
Cast Iron
PSC Code
5340
Type
Straight Handwheel
Overview
Mfr description
64822166 64822166 12" DIA MACH W/HAN SOL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought