1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
64822364
6", Offset Handwheel, 1-3/8" Hub, Cast Iron, Plain Finish
MI ITEM #
11695678
MFR #
64822364
List Price
$173.03
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 64822364
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
64822364
6", Offset Handwheel, 1-3/8" Hub, Cast Iron, Plain Finish
MI ITEM #
11695678
MFR #
64822364
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$173.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
64822364 64822364 6" DIA MACH W/HAN SOL
Specifications
Diameter
6 in
Finish Coating
Plain
Handle Type
Solid Handle
Hub Diameter
1-3/8
Material
Cast Iron
PSC Code
5340
Type
Offset Handwheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought