Motion
64822448

Made in USA
64822448

8", Offset Handwheel, 1-3/4" Hub, Cast Iron, Plain Finish
Mi Item #11695686
MFR #64822448
Price$222.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64822448

8", Offset Handwheel, 1-3/4" Hub, Cast Iron, Plain Finish
Mi Item #11695686
MFR #64822448

Mfr description
64822448 64822448 8" DIA MACH W/HAN SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.43/each

Specifications

Dimensions

  • Diameter
    8 in
  • Hub Diameter
    1-3/4

Details

  • Finish Coating
    Plain
  • Handle Type
    Solid Handle
  • Material
    Cast Iron
  • PSC Code
    5340
  • Type
    Offset Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)