Motion
64822497

Made in USA
64822497

9", Offset Handwheel, 2" Hub, Cast Iron, Plain Finish
Mi Item #11695692
MFR #64822497
Price$371.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64822497

9", Offset Handwheel, 2" Hub, Cast Iron, Plain Finish
Mi Item #11695692
MFR #64822497

Mfr description
64822497 64822497 9" DIA MACH W/HAN REV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.33/each

Specifications

Dimensions

  • Diameter
    9 in
  • Hub Diameter
    2

Details

  • Finish Coating
    Plain
  • Handle Type
    Revolving Handle
  • Material
    Cast Iron
  • PSC Code
    5340
  • Type
    Offset Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)