1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
64822562
12", Offset Handwheel, 2-1/2" Hub, Cast Iron, Plain Finish
MI ITEM #
11695699
MFR #
64822562
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 64822562
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
64822562
12", Offset Handwheel, 2-1/2" Hub, Cast Iron, Plain Finish
MI ITEM #
11695699
MFR #
64822562
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
64822562 64822562 12" DIA MACH W/HAN SOL
Specifications
Diameter
12 in
Finish Coating
Plain
Handle Type
Solid Handle
Hub Diameter
2-1/2
Material
Cast Iron
PSC Code
5340
Type
Offset Handwheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought