Motion
64826837

Made in USA
64826837

1-3/4 - 5 UNC, 5" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 2-3/8" Width Across Flats
MI ITEM #11695709
MFR #64826837
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64826837

1-3/4 - 5 UNC, 5" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 2-3/8" Width Across Flats
MI ITEM #11695709
MFR #64826837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64826837 64826837 1"3/4-5X5"-2"3/8 COUPL
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1-3/4 - 5
  • Width Across Flats
    2-3/8 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    5 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought