Motion
64826845

Made in USA
64826845

2 - 4-1/2 UNC, 4-1/2" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 2-3/4" Width Across Flats
MI ITEM #11695710
MFR #64826845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64826845

2 - 4-1/2 UNC, 4-1/2" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 2-3/4" Width Across Flats
MI ITEM #11695710
MFR #64826845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64826845 64826845 2"-4"1/2X4"1/2-2"3/4 C
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    2 - 4-1/2
  • Width Across Flats
    2-3/4 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    4-1/2 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought