Motion
64827009

Made in USA
64827009

7/8-9 UNC, 2-1/2" OAL Steel Standard Coupling Nut, Galvanized Finish, 1-1/4" Width Across Flats
MI ITEM #11695726
MFR #64827009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827009

7/8-9 UNC, 2-1/2" OAL Steel Standard Coupling Nut, Galvanized Finish, 1-1/4" Width Across Flats
MI ITEM #11695726
MFR #64827009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64827009 64827009 7/8-9X2"1/2-1"1/4 COUP
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/8-9
  • Width Across Flats
    1-1/4 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Overall Length
    2-1/2 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought