Motion
64827058

Made in USA
64827058

M10x1.50 Metric Coarse, 1-1/2" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/8" Width Across Flats
MI ITEM #11695731
MFR #64827058
List Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827058

M10x1.50 Metric Coarse, 1-1/2" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/8" Width Across Flats
MI ITEM #11695731
MFR #64827058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.60/each for your price

Overview

Mfr description
64827058 64827058 10MM-1.5X1-1/2" 5/8HEX
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M10x1.50
  • Width Across Flats
    5/8 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    1-1/2 in
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought