Motion
64827272

Made in USA
64827272

1/4-20 UNC, 7/8" OAL Brass Standard Coupling Nut, 3/8" Width Across Flats
MI ITEM #11695747
MFR #64827272
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827272

1/4-20 UNC, 7/8" OAL Brass Standard Coupling Nut, 3/8" Width Across Flats
MI ITEM #11695747
MFR #64827272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
64827272 64827272 1/4-20X7/8-3/8 BRASS C
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    1/4-20
  • Width Across Flats
    3/8 in
  • Material
    Brass
  • Overall Length
    7/8 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought