Motion
64827280

Made in USA
64827280

5/16-18 UNC, 7/8" OAL Brass Standard Coupling Nut, 1/2" Width Across Flats
MI ITEM #11695748
MFR #64827280
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827280

5/16-18 UNC, 7/8" OAL Brass Standard Coupling Nut, 1/2" Width Across Flats
MI ITEM #11695748
MFR #64827280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
64827280 64827280 5/16-18X7/8-1/2 BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in
  • Material
    Brass
  • Overall Length
    7/8 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought