Motion
64827306

Made in USA
64827306

1/2-13 UNC, 1-1/4" OAL Brass Standard Coupling Nut, 5/8" Width Across Flats
MI ITEM #11695750
MFR #64827306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827306

1/2-13 UNC, 1-1/4" OAL Brass Standard Coupling Nut, 5/8" Width Across Flats
MI ITEM #11695750
MFR #64827306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64827306 64827306 1/2-13X1"1/4-5/8 BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    1/2-13
  • Width Across Flats
    5/8 in
  • Material
    Brass
  • Overall Length
    1-1/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought