Motion
64827314

Made in USA
64827314

5/8-11 UNC, 2-1/8" OAL Brass Standard Coupling Nut, 13/16" Width Across Flats
MI ITEM #11695751
MFR #64827314
List Price$17.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827314

5/8-11 UNC, 2-1/8" OAL Brass Standard Coupling Nut, 13/16" Width Across Flats
MI ITEM #11695751
MFR #64827314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.90/each for your price

Overview

Mfr description
64827314 64827314 5/8-11X2"1/8-13/16 BRA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    5/8-11
  • Width Across Flats
    13/16 in
  • Material
    Brass
  • Overall Length
    2-1/8 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought