Motion
64827348

Made in USA
64827348

#10-24 UNC, 3/4" OAL Stainless Steel Standard Coupling Nut, 3/8" Width Across Flats
MI ITEM #11695754
MFR #64827348
List Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827348

#10-24 UNC, 3/4" OAL Stainless Steel Standard Coupling Nut, 3/8" Width Across Flats
MI ITEM #11695754
MFR #64827348

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.85/each for your price

Overview

Mfr description
64827348 64827348 10-24X3/4-3/8 18-8SS C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    #10-24
  • Width Across Flats
    3/8 in
  • Material Grade
    303, 18-8
  • Material
    Stainless Steel
  • Overall Length
    3/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought