Motion
64827439

Made in USA
64827439

1-8 UNC, 2-1/2" OAL Stainless Steel Standard Coupling Nut, 1-1/4" Width Across Flats
MI ITEM #11695763
MFR #64827439
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827439

1-8 UNC, 2-1/2" OAL Stainless Steel Standard Coupling Nut, 1-1/4" Width Across Flats
MI ITEM #11695763
MFR #64827439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64827439 64827439 1"-8X2"1/2-X1"1/4 18-8
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    1-8
  • Width Across Flats
    1-1/4 in
  • Material Grade
    303, 18-8
  • Material
    Stainless Steel
  • Overall Length
    2-1/2 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought