Motion
64827454

Made in USA
64827454

1-1/2 - 6 UNC, 3-1/2" OAL Stainless Steel Standard Coupling Nut, 2" Width Across Flats
MI ITEM #11695765
MFR #64827454
List Price$211.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827454

1-1/2 - 6 UNC, 3-1/2" OAL Stainless Steel Standard Coupling Nut, 2" Width Across Flats
MI ITEM #11695765
MFR #64827454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$211.23/each for your price

Overview

Mfr description
64827454 64827454 1"1/2-6X3"1/2X2" 18-8S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    1-1/2 - 6
  • Width Across Flats
    2 in
  • Material Grade
    303, 18-8
  • Material
    Stainless Steel
  • Overall Length
    3-1/2 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought