Motion
64827496

Made in USA
64827496

5/8-11 UNC, 2-1/8" OAL Stainless Steel Standard Coupling Nut, 13/16" Width Across Flats
MI ITEM #11695769
MFR #64827496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827496

5/8-11 UNC, 2-1/8" OAL Stainless Steel Standard Coupling Nut, 13/16" Width Across Flats
MI ITEM #11695769
MFR #64827496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64827496 64827496 5/8-11X2"1/8-13/16 316
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    5/8-11
  • Width Across Flats
    13/16 in
  • Material Grade
    316
  • Material
    Stainless Steel
  • Overall Length
    2-1/8 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought