Motion
64827504

Made in USA
64827504

3/4-10 UNC, 2-1/4" OAL Stainless Steel Standard Coupling Nut, 1" Width Across Flats
Mi Item #11695770
MFR #64827504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827504

3/4-10 UNC, 2-1/4" OAL Stainless Steel Standard Coupling Nut, 1" Width Across Flats
Mi Item #11695770
MFR #64827504

Mfr description
64827504 64827504 3/4-10X2"1/4-1" 316SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-1/4 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1 in

Details

  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)