Motion
64827520

Made in USA
64827520

1-8 UNC, 2-1/2" OAL Stainless Steel Standard Coupling Nut, 1-1/4" Width Across Flats
Mi Item #11695772
MFR #64827520
Price$93.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827520

1-8 UNC, 2-1/2" OAL Stainless Steel Standard Coupling Nut, 1-1/4" Width Across Flats
Mi Item #11695772
MFR #64827520

Mfr description
64827520 64827520 1"-8X2"1/2-1"1/4 316SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.75/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Size
    1-8
  • Width Across Flats
    1-1/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)