Motion
64827595

Made in USA
64827595

1/2-13 x 5/8-11 UNC, 1-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 3/16" Width Across Flats
MI ITEM #11695775
MFR #64827595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827595

1/2-13 x 5/8-11 UNC, 1-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 3/16" Width Across Flats
MI ITEM #11695775
MFR #64827595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64827595 64827595 1/2-13X5/8-11X1"1/4 RE
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13 x 5/8-11
  • Width Across Flats
    3/16 in
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    1-1/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought