Motion
64827694

Made in USA
64827694

7/16-20 UNF, 1-1/4" OAL Stainless Steel Standard Coupling Nut, 9/16" Width Across Flats
MI ITEM #11695784
MFR #64827694
List Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64827694

7/16-20 UNF, 1-1/4" OAL Stainless Steel Standard Coupling Nut, 9/16" Width Across Flats
MI ITEM #11695784
MFR #64827694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.93/each for your price

Overview

Mfr description
64827694 64827694 7/16-20X1"1/4-9/16 FIN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Thread Size
    7/16-20
  • Width Across Flats
    9/16 in
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Overall Length
    1-1/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought