Motion
64918741

Made in USA
64918741

#4-40 UNC 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-7/8" OAL, 9/16" Thread Length, H1
Mi Item #11695789
MFR #64918741
Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64918741

#4-40 UNC 2 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-7/8" OAL, 9/16" Thread Length, H1
Mi Item #11695789
MFR #64918741

Mfr description
64918741 64918741 4-40 H1 2FL CHROME SP
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.15/each

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Oversize
    No
  • Thread Length  
    7/8 in
  • Thread Size
    M14x2.00 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Chrome
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)