Motion
64918949

Made in USA
64918949

1/2-13 UNC 3B 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 1-21/32" Thread Length, H3
MI ITEM #11695798
MFR #64918949
List Price$184.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
64918949

1/2-13 UNC 3B 3 Flute Chrome Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 1-21/32" Thread Length, H3
MI ITEM #11695798
MFR #64918949

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$184.13/each for your price

Overview

Mfr description
64918949 64918949 1/2-13 H3 3FL CHROME S
  • Chrome is a corrosion-resistant coating applied to a tool in a thin or heavy layer. It is commonly used on steel, aluminum, brass, copper and other non chromium materials.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Chrome
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-3/8 in
  • Thread Standard
    UNC
  • Class of Fit
    3B
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    M8x1.25 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought