Motion
65024390

Made in USA
65024390

4 x 2" Galvanized Malleable Iron Pipe Reducing CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11695801
MFR #65024390
List Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65024390

4 x 2" Galvanized Malleable Iron Pipe Reducing CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11695801
MFR #65024390

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.90/each for your price

Overview

Mfr description
65024390 65024390 4X2 NPT RDC CPL GALV M

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    4 x 2
  • Type
    Reducing Coupling
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought