Motion
65159485

Made in USA
65159485

1/2-13 UNC, 6-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11695869
MFR #65159485
List Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65159485

1/2-13 UNC, 6-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 3/4" Hex
MI ITEM #11695869
MFR #65159485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.18/each for your price

Overview

Mfr description
65159485 65159485 1/2-13X6-1/2 GR8 ZP PA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    6-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    3/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought