Motion
65160053

Made in USA
65160053

3/4-16 UNF, 3-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
MI ITEM #11695904
MFR #65160053
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65160053

3/4-16 UNF, 3-1/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
MI ITEM #11695904
MFR #65160053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.65/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Length
    3-1/4 in
  • Thread Size
    3/4-16 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Overview

Mfr description
65160053 65160053 3/4-16X3-1/4 GR8 ZP PA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought