Motion
65160269

Made in USA
65160269

7/8-14 UNF, 8-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-5/16" Hex
MI ITEM #11695923
MFR #65160269
Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65160269

7/8-14 UNF, 8-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-5/16" Hex
MI ITEM #11695923
MFR #65160269

Mfr description
65160269 65160269 7/8-14X8-1/2 GR8 ZP PA
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.80/each

Specifications

Dimensions

  • Hex Size
    1-5/16 in
  • Length
    8-1/2 in
  • Thread Size
    7/8-14 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)