Overview
Mfr description
65358657 65358657 CASE OF 240 1 PINT ROU
Specifications
- MaterialTin
- Product TypesCan
- ShapeCylinder
- Volume Capacity1/8 gal (US)
- Volume Capacity RangeSmaller than 20 Gal.
- Additional DetailsRound Can w/ Lid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data