Overview
Mfr description
65358665 65358665 CASE OF 112 1 QUART RO
Specifications
- MaterialTin
- Product TypesCan
- ShapeCylinder
- Volume Capacity1/4 gal (US)
- Volume Capacity RangeSmaller than 20 Gal.
- Additional DetailsRound Can w/ Lid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data