Overview
Mfr description
65358681 65358681 CASE OF 34 1 GAL RND T
Specifications
- MaterialTin
- Product TypesCan
- ShapeCylinder
- Volume Capacity1 gal (US)
- Volume Capacity RangeSmaller than 20 Gal.
- Additional DetailsRound Can w/ Lid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data